Shop All Coating & Ultrasonic Thickness Gauges
Extech
Digital Ultrasonic Thickness Gauge
Mfr # TKG100
Zoro # G6228966
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Non-Destructive Thickness Measurements of Primarily Steel
- Base Material Steel
- Includes 2 oz Bottle of Coolant, 5 MHz Transducer, Carrying Case
- Accuracy 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TKG100
- Zoro # G6228966
- UPC # 793950151006
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Cord Length | 44 in |
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Description
Ultrasonic Thickness Gauge, Includes 2 oz Bottle of Coolant, 5 MHz Transducer, Carrying Case, Thickness Measurement Accuracy 0.004 in, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type NIST, Maximum Frequency 20 MHz, Maximum Thickness Measured 20 in, Minimum Thickness Measured 0.04 in, Maximum Velocity 18,699 mps, Minimum Velocity 508 mps, Number of Digits 4, Minimum Frequency 0.5 MHz, Standards CE, Digital Display Screen Type LCD, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Hook Test Lead, Black/Red, 300VAC (5187-C-36)
- EXTECH Heat Index Stopwatch, Relative Humidity (HW30)
- UEI TEST INSTRUMENTS Infrared Thermal Printer (IRP-2)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N043N-00)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG250)
- EXTECH Coating Thickness Tester, Electronic (CG204)
- EXTECH Coating Thickness Tester, Electronic (CG206)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG150)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- DEFELSKO Coating Thickness Gage (FN1)
- DEFELSKO Gage, Coating, Mechanical, 0 to 80 Mils (POSITEST FM)
- Extech Coating & Ultrasonic Thickness Gauges