Shop All Wall or Desk Thermometers
Extech
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 401014A
Zoro # G0937533
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Display Type LCD
- Mounting Wall or Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 401014A
- Zoro # G0937533
- UPC # 793950411148
- Country of Origin China
- Category Wall or Desk Thermometers
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Thermometer |
Display Type | LCD |
Mounting | Wall or Desk |
Description
Big Digit Indoor/Outdoor Therm w/Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL3)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B160#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG60)
- TRACEABLE Data Logging Thermometer, WiFi (6502)
- EXTECH Temperature Indicator (TM20)
- EXTECH Digital Thermometer, -58 to 158 Degree F (401014)
- TAYLOR 13-1/2 In. Fahrenheit -60 To 120 Outdoor Wall Thermometer (5307058)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4240)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4148)
- HOLLAND BAR STOOL CO Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer (ODThrm14BK-08Indn-HD)
- Extech Wall or Desk Thermometers