Shop All Stopwatches
This Product is Discontinued
Extech
Digital Stopwatch, Backlit LCD (Discontinued)
Mfr # 365515
Zoro # G0881343
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Timing Range Count up to 23 hr, 59 min, 59 sec
- Accuracy +/-3 Seconds Per Day
- Display Backlit LCD
- Hour Chime Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 365515
- Zoro # G0881343
- UPC # 793950365151
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | LR44 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Stopwatch |
Timing Range | Count up to 23 hr, 59 min, 59 sec |
Accuracy | +/-3 Seconds Per Day |
Display | Backlit LCD |
Hour Chime | Yes |
Split Time | Yes |
Battery Type | LR44 |
12/24 Hour Clock Operation | Yes |
Water Resistant | Yes |
Calendar Display | 12/24-hr Clock, Calendar Displays Day, Date, Hourly Chime Setting, Month, Programmable Alarm |
Snooze Alarm | Yes |
Includes | 39 in Breakaway Neck Strap, Battery, Instructions |
Elapsed Time | Yes |
Alarm | yes |
Description
Digital Stopwatch, Accuracy +/-3 Seconds Per Day, Battery Size LR44, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.