Shop All Sound Level Meters
Extech
Digital Sound Level Meter Kit, NIST
Mfr # 407732-KIT-NIST
Zoro # G8442865
original price:
$810.63
17% off
new price: $669.90
/ea
Free Shipping & Returns
$669.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- dB Range 35 to 130 dB
- Frequency Range 31.5 Hz to 8 kHz
- Frequency Weighting A, C
- Accuracy +/-1.5 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 407732-KIT-NIST
- Zoro # G8442865
- UPC # 793950418321
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Sound Level Meter, Includes Sound Level Calibrator, Calibration Screw Driver, Hard Carrying Case, Microphone, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- POMONA ELECTRONICS Mini Test Clip, 300VDC, 5A, 12 In. L, Red (3781-12-2)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 200PSI (TRI2-200-50L)
- EXTECH Cable, Microphone (SL125)
- EXTECH Sound Level Monitor/Alarm, 30 To 130 dB (SL130W)
- EXTECH Sound Level Meter, Integrating, 30-130dB (407780A)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- EXTECH Sound Meter/Datalogger (SDL600)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- DWYER INSTRUMENTS Handheld Digital Sound Meter (SM-100)
- Extech Sound Level Meters