Shop All Bench Power Supplies
Extech
Digital Single Output DC Power Supply
Mfr # 382202
Zoro # G3629062
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Output Volts (DC) 0 to 18V
- Output Current (Amps) 0 to 3 A
- Input Voltage 115/230V AC
- Ripple Volts Regulation 0.5mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 382202
- Zoro # G3629062
- UPC # 793950382028
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | DC Power Supply |
Output Volts (DC) | 0 to 18V |
Output Current (Amps) | 0 to 3 A |
Input Voltage | 115/230V AC |
Ripple Volts Regulation | 0.5mV |
Line Volts Regulation | 0.1% + 3mV |
Meter Type | Dual LCD |
Line Regulation | Less Than0.2% + 3mA |
Load Regulation | Less Than0.01% + 2mV/ Less Than0.2% + 3mA |
Calibration Certificate | No |
Includes | Instructions, Power Cord |
Type | Single Output DC |
Power Supply Type | Single Output DC Power Supply |
Description
DC Power Supply, Output Volts (DC) 0 to 18V, Output Current (Amps) 0 to 3 A, Ripple Volts Regulation 0.5mV, Line Volts Regulation 0.1 Percent + 3mV, Load Regulation Less Than0.01 Percent + 2mV/ Less Than0.2 Percent + 3mA, Line Regulation Less Than0.2 Percent + 3mA, Meter Type Dual LCD, 115/230V AC Input Voltage, Includes Instructions, Power Cord, Manufacturers Warranty Length 1 yr, No Calibration Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Vibration Monitor, 10-1000Hz, 0-50mm/sec (VKV022)
- UEI TEST INSTRUMENTS K-Type Temp Probes, 10 ft. Cord, PK10 (ATT29APACK)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL600)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242DO500#)
- EXTECH Quad Output DC Power Supply (382270)
- EXTECH Kelvin Test Leads for UM200 (UM200-KTL)
- EXTECH Power Supply, 600W DC (382275)
- EXTECH Digital Single Output DC Power Supply (382200)
- EXTECH DC Power Supply (382213)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN60026)
- B&K PRECISION DC Power Supply, 0 to 30A, 1 to 32V (1901B)
- Extech Bench Power Supplies