Extech

Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Digital Multimeters

Key Features

  • Multimeter Style Full Size - Basic Features
  • Instrument Counts 4,000
  • Basic DC Accuracy +/-0.30% of Reading +2 Digits
  • Instrument Safety Rating CAT III 600V
  • Max. AC Volts 750
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 3 yr

Description

Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 750 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000, Special Features Capacitance, Frequency Measurement, Input fuse protection and mis-connection warnings, Low current down to 0.1uA, Maximum AC Current Measurement 20 A, Calibration Certificate Included No, Maximum DC Current Measurement 20 A, Multimeter Style Full Size - Basic Features

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products