Shop All Digital Multimeters
Extech
Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # MN36
Zoro # G5041705
product price: $39.99
/ea
Not eligible for select promotions
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multimeter Style Compact - Basic Features
- Instrument Counts 3,999
- Basic DC Accuracy +/-0.80% of Reading +4 Digits
- Instrument Safety Rating CAT II 600V
- Max. AC Volts 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MN36
- Zoro # G5041705
- UPC # 793950381366
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Height | 5.4 in |
Battery Size | AAA |
Depth | 1.5 in |
Overall Width | 2.8 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.2 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.2 Percent, Instrument Safety Rating CAT II 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 3,999
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR350)
- EXTECH Moisture Meter, LCD, 9V (MO50)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FLX9)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX350)
- EXTECH True RMS Multimeter Kit (6000 Count) (EX505A-K)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX355)
- EXTECH Multimeter Manual Ranging DMM (EX410A)
- EXTECH Multimeter, LCD, 2.3 in D, 7.3 in H (EX530A)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX330)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-175)
- Extech Digital Multimeters