Shop All Digital Multimeters
Extech
Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # EX350
Zoro # G3321398
original price:
$75.99
7% off
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Multimeter Style Full Size - Basic Features
- Instrument Counts 4,000
- Basic DC Accuracy +/-0.50% of Reading +2 Digits
- Instrument Safety Rating CAT III 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # EX350
- Zoro # G3321398
- UPC # 793950393505
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Height | 6.7 in |
Battery Size | AA |
Depth | 1.9 in |
Overall Width | 3.2 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F, Stem Length: 9 in (1NGF3)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (42070713-MAXHAND)
- BOSCH Battery Tester With Integrated Printer (1699200244)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.9x12.8In (4WPJ1)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX330-NIST)
- EXTECH Multimeter, LCD, 2.3 in D, 7.3 in H (EX530A)
- EXTECH Digital Multimeter, 480V, AAA (VT30)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 A Max. AC Amps, 10 A Max. DC Amps (EX430A)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX505)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX355)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-28 II)
- Extech Digital Multimeters