Shop All Digital Multimeters
Extech
Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps
Mfr # EX530
Zoro # G2522624
product price: $230.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multimeter Style Full Size - Advanced Features - Harsh Environment
- Instrument Counts 40,000
- Basic DC Accuracy +/-0.06% of Reading + 2 Digits
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
- Max. AC Volts 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EX530
- Zoro # G2522624
- UPC # 793950395301
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Width | 3.3 in |
Overall Height | 7.3 in |
Depth | 2.3 in |
Pulse Width | Yes |
Battery Size | 9V |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.06 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 40,000
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- DWYER INSTRUMENTS Digital Temperature Switch (40T-20)
- HONEYWELL Chart, 10.313 In, 0 to 20, 7 Day, PK100 (BN 24001661-071)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector1/Press Kit (LPKIT)
- EXTECH Multimeter, LCD, 2.3 in D, 7.3 in H (EX520A)
- EXTECH Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX470A)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX505)
- EXTECH Multimeter Manual Ranging DMM (EX410A)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX503-NIST)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX330-NIST)
- FLUKE FLUKE-179 ESFP/TRMS MULTIMTR w/BACKLT & (FL1564549)
- Extech Digital Multimeters