Shop All Manometers
Extech
Digital Manometer, 0 to 138.3 In WC
Mfr # HD750
Zoro # G1306566
product price: $254.09
/ea
Free Shipping & Returns
$254.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Air, Non-Corrosive Gases, Non-Ionized Gases
- Pressure Range 0 psi to 5 psi
- Pressure Resolution 0.001 psi
- Accuracy +/-0.3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # HD750
- Zoro # G1306566
- UPC # 793950107508
- Country of Origin China
- Category Manometers
Dimensions
Manufacturers Warranty Length | 3 yr |
For Tubing Diameter | 1/8 in |
Process Connection Size | 1/8 in |
Description
Digital Manometer, Maximum Pressure 5 psi, Minimum Pressure 0 psi, Accuracy +/-0.3 Percent of Full Scale, Process Connection Size 1/8 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit Backlit LCD, NIST Traceable Certificate No, Series HD750, Wireless Connectivity USB, Application Air; Non-Corrosive Gases; Non-Ionized Gas, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Data Hold Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT330-EN)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (1059-2.5x50B)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMC1)
- SIMPSON ELECTRIC Panel Meter 1357M0-25/5 Aca 3.5 Ul Wv (35074)
- EXTECH Digital Manometer, 0 to 13.85 In WC (HD755)
- EXTECH Handheld Manometer, 0 to 55.40 In WC (HD700)
- EXTECH Pressure Meter/Datalogger (SDL700)
- EXTECH ANEMOMETER/DIFF MANOMETER (HD350)
- EXTECH Manometer, Digital, LCD (407910)
- YELLOW JACKET Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (78060)
- DWYER INSTRUMENTS Manometer (MARK II 26)
- Extech Manometers