No Product Image Available
Extech

Digital Manometer, 0 psi to 2 psi


product price: $415.79
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Air, Non-Corrosive Gases, Non-Ionized Gases
  • Type NIST
  • Pressure Range 0 psi to 2 psi
  • Pressure Resolution 0.001 psi
  • Accuracy +/-0.3%
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Extech
  • MFR # HD700-NIST
  • Zoro # G703876244
  • UPC #
    793950107010
  • Country of Origin China
  • Category Manometers

Dimensions

For Tubing Diameter 1/8 in, 3/16 in
Process Connection Size 1/8 in, 3/16 in
Manufacturers Warranty Length 3 yr

Description

Digital Manometer, Maximum Pressure 2 psi, Minimum Pressure 0 psi, Accuracy +/-0.3 Percent of Full Scale, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 3 1/2 Digit LCD, NIST Traceable Certificate Yes, Series HD700, Wireless Connectivity USB, Application Air; Non-Corrosive Gases; Non-Ionized Gas, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included NIST, Data Hold Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.