Shop All RH Meters & Thermohygrometers
Extech
Digital Hygrometer, 14 to 140 F, NIST
Mfr # 445715-NIST
Zoro # G4632153
product price: $211.19
/ea
Free Shipping & Returns
$211.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Relative Humidity Range 10 to 99%
- Temp. Range (C) -10 Degrees to 60 Degrees
- Humidity Accuracy +/-4% RH at +/-1.8 Degrees F
- Digit Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 445715-NIST
- Zoro # G4632153
- UPC # 793950467152
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Digit Size | 1 in |
Cord Length | 18 in |
Sensor Length | 18 in |
Width | 3 9/10 in |
Depth | 4/5 in |
Height | 4 3/10 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 4.3 in |
Overall Dimensions | 4.3 in L x 3.9 in W x 0.78 in D |
Overall Depth | 0.8 in |
Overall Width | 3.9 in |
Description
Digital Hygrometer, Temperature, Number of Sensors 1, Base Temperature Range 14 to 140 Degrees F/-10 to 60 Degrees C, 4-Digit LCD Display, Max/Min with Reset Function, 4.3 in L x 3.9 in W x 0.78 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR5)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 3-1/2 In (4CFJ5)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 160 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU2)
- POMONA ELECTRONICS RF Adapter Kit, 20 pcs. (5748)
- EXTECH In/Out Digital Hygrometer, 14 to 140 F (445713)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH390)
- EXTECH Clock Digital Hygrometer, 23 to 122 F (CTH10A)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- EXTECH Temp/Humdty Mtr, 10 to 90 per Rel Hum Rng (445580)
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (SDL500)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- Extech RH Meters & Thermohygrometers