Shop All Hanging Scales
Extech
Digital Force Gauge, RS-232, NIST
Mfr # 475055-NIST
Zoro # G8214254
product price: $979.00
/ea
Free Shipping & Returns
$979.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resolution 0.1 lb/0.1 kg/0.4 N
- Accuracy 0.1 Kg or 0.4 N, 0.5% + 0.1 Lb
- Interface RS-232
- Range 220 lb/100 kg/980 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 475055-NIST
- Zoro # G8214254
- UPC # 793950470565
- Country of Origin Taiwan, Province of China
- Category Hanging Scales
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Details
Promotion Restriction | Not eligible for promotion |
Resolution | 0.1 lb/0.1 kg/0.4 N |
Accuracy | 0.1 Kg or 0.4 N, 0.5% + 0.1 Lb |
Interface | RS-232 |
Range | 220 lb/100 kg/980 N |
Item | Digital Force Gauge |
Function | Measure Tension (Pull) or Compression (Push) on Springs, Belts or any Mechanical Mechanism |
Display | 5 Digit Backlit LCD |
Includes | Case, Tension and Compression Adaptors |
Power Source | Battery |
Measuring Units | kg, lb, N |
Force Gauge Type | Digital Force Gauge with NIST Calibration |
Digital Display Screen Type | LCD with Backlight |
Display Type | Digital |
Force Resolution | 0.05 Kg, 0.05 lb, 0.2 N |
Force Accuracy | +/-0.5% of Reading |
Number of Digits | 5 |
Number of Batteries Required | 6 |
Battery Voltage | 1.5V |
Batteries Included | Yes |
Maximum Force Measured | 220 lbf |
Description
Digital Force Gauge, Maximum Force Measured 220 lbf, Force Resolution 0.05 Kg, 0.05 lb, 0.2 N, Force Accuracy +/-0.5 Percent of Reading, Measuring Units kg, lb, N, Display Type Digital, Includes Case, Tension and Compression Adaptors, Digital Display Screen Type LCD with Backlight, Interface RS-232, Manufacturer Warranty Length 2 yr, Battery Voltage 1.5V, Number of Digits 5, Power Source Battery, Batteries Included Yes, Battery Size AA, Number of Batteries Required 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART 1-Hole Hand Held Pencil Sharpener, Silver, Pack of 12 PK (TPG-12912)
- MADESMART Organizer Bin 16X6.6X2 (29156)
- NILE PRODUCTS Replacement Time Cards, PK1000 (4500PP10MB)
- PAP-R Strap, Currency, $1000, Yellow Pk (PQP401000)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- SHOP TUFF Digital Hanging Scale, 1100 lb. (STF-1100DS)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- Extech Shipping & Packing Scales