Shop All Combustible Gas Detectors
Extech
Detector, Gas Leak
Mfr # FG100
Zoro # G0422807
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Detects Natural Gas 1000 to 6500 PPM, Propane 500 to 6500 PPM
- Standards CE Certified
- Battery (2) AAA
- Includes Batteries, Instructions, Wrist Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # FG100
- Zoro # G0422807
- UPC # 793950501009
- Country of Origin China
- Category Combustible Gas Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 7 1/8 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combustible Gas Detector |
Detects | Natural Gas 1000 to 6500 PPM, Propane 500 to 6500 PPM |
Standards | CE Certified |
Battery | (2) AAA |
Includes | Batteries, Instructions, Wrist Strap |
Indicator | Audible, Visual |
Features | One Switch Operation, LED Leak Level Indicator |
Calibration Certificate Type | Not Certified |
Number of Batteries Required | 2 |
Alert Type | Sound, Light |
Gases Detected | Propane |
Minimum Operating Temperature | 50 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Batteries Included | Yes |
Battery Run Time | 4 hr |
PPM Detection Range | 1,000 to 6,500 ppm (Natural Gas), 500 to 6,500 ppm (Propane) |
Battery Voltage | 1.5V |
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features One Switch Operation, LED Leak Level Indicator, Gases Detected Propane, Includes Batteries, Instructions, Wrist Strap, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, PPM Detection Range 1,000 to 6,500 ppm (Natural Gas), 500 to 6,500 ppm (Propane), Probe Length Not Applicable, Overall Height 7 1/8 in, Manufacturer Warranty Length 2 yr, Battery Voltage 1.5V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- FLUKE AC Flxbl Current Probe, 3000A, 24in Jaw (I17XX-FLEX3000/WWG)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254T)
- REED INSTRUMENTS REED Data Logging Light Meter with Power Adapter and SD Card (R8100SD-KIT)
- EXTECH Combustible Gas Detector, Flex Gooseneck (EZ40)
- TEST PRODUCTS INTERNATIONAL Gas Detector, Natural Gas, Meth (725A)
- GENERAL TOOLS Combustible Gas Detector, 20-1/2" H (NGD269)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Leak Detector Pen Style (725L)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- INDUSTRIAL SCIENTIFIC Replacement Battery, Li-ion, 36 Hr, For MX6 (17131038-2)
- Extech Combustible Gas Detectors