Shop All Gas Analyzers
Extech
Desktop Carbon Dioxide Monitor
Mfr # CO220
Zoro # G5232114
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Carbon Dioxide
- Includes AC Adapter
- Relative Humidity Range 0.1% to 99.9%
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # CO220
- Zoro # G5232114
- UPC # 793950502204
- Country of Origin Taiwan, Province of China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3.4 in |
Height (In.) | 6.1 in |
Depth (In.) | 3.2 in |
Overall Width | 3 7/16 in |
Overall Depth | 3 1/4 in |
Overall Height | 6 1/8 in |
Manufacturer Warranty Length | 2 yr |
Description
Air Quality Monitor Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 140 Degrees F, Minimum Dew Point Measured -94 Degrees F, Calibration Certificate Type Not Certified, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99.9 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0267)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/100 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-510-30/100-psi/bar-PMC)
- REED INSTRUMENTS R8080-KIT-NIST Data Logging Sound Level Meter and Calibrator Kit, (R8080-KIT-NIST)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 15 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLT7)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- EXTECH Detector, Co, 0 To 1000 PPM (CO10)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- FLUKE Meter, Carbon Monoxide, 0 to 1000ppm (FLUKE-CO-220)
- Extech Gas Analyzers