Shop All Air Velocity Meters and Anemometers
Extech
Data Logging Anemometer with Humidity
Mfr # AN340-NIST
Zoro # G7829272
product price: $746.90
/ea
Free Shipping & Returns
Not eligible for select promotions
$746.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 98 to 3937 fpm
- Velocity (MPS) 0.5 to 20 mps
- Air Velocity Accuracy +/-3%
- Temp. Accuracy +/-1.1 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # AN340-NIST
- Zoro # G7829272
- UPC # 793950453247
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Cord Length | 3.3 ft |
Probe Size | 0.70 in dia |
Manufacturers Warranty Length | 1 yr |
Minimum Hot Wire Probe Length | 14 in |
Manufacturer Warranty Length | 2 yr |
Display Size | 2.47 in |
Maximum Hot Wire Probe Length | 39 in |
Battery Size | AAA |
Probe Diameter | 0.7 in |
Description
Anemometer, Minimum Velocity Measured 100 fpm, Probe Diameter 0.7 in, Probe Type Rotating Vane, Maximum Velocity Measured 3,940 fpm, Minimum Dew Point Measured -4 Degrees F, Minimum Hot Wire Probe Length 14 in, Minimum Operating Temperature -4 Degrees F, Minimum Relative Humidity Measured 0.1 Percent, Includes Carrying Case, Mini Vane Probe, USB Cable, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/-1.1 Degrees F, Wind Speed Units ft/min, m/sec, Air Velocity Resolution 1 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT (35W1005PH02LVAC)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLGSE)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester (3807928)
- DICKSON Temp Chart Recorder, 3 In (SC387)
- EXTECH Anemometer with Humidity, 100 to 5500 fpm (45158)
- EXTECH LED Light Meter, No Interface, 9V Battery (LT45-NISTL)
- EXTECH Anemometer, 40 to 5900 fpm (AN300)
- EXTECH Anemometer, 40 to 3346 fpm (407119)
- EXTECH Anemometer, 40 to 3940 fpm (407123)
- EXTECH Anemometer, 80 to 5906 fpm (AN100)
- SPER SCIENTIFIC Bluetooth Anemometer (850020)
- Extech Air Velocity Meters and Anemometers