Shop All Air Velocity Meters and Anemometers
Extech
Data Logging Anemometer, 100 to 6890 fpm
Mfr # SDL300
Zoro # G4284034
product price: $539.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 79 to 6890 fpm
- Velocity (MPS) 0.4 to 35 mps
- Velocity (MPH) 0.9 to 78.3 mph
- Air Velocity Accuracy +/-2% of Reading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL300
- Zoro # G4284034
- UPC # 793950433010
- Country of Origin Taiwan, Province of China
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Cord Length | 3.9 ft |
Probe Size | 2.80 in dia |
Probe Diameter | 2.8 in |
Battery Size | AA |
Manufacturer Warranty Length | 3 yr |
Description
Anemometer, Minimum Velocity Measured 60 fpm, Probe Diameter 2.8 in, Probe Type Rotating Vane, Maximum Velocity Measured 6,900 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Metal Vane, SD Card, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV3)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC (HBLT2411)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1500#)
- EXTECH Data Logging Anemometer, 40 to 3940 (SDL350)
- EXTECH Data Logging Anemometer, 80 to 4930 fpm (SDL310)
- EXTECH Anemometer with Humidity, 80 to 5910 fpm (45170)
- EXTECH Anemometer, 100 to 6890 fpm (407113)
- EXTECH Environmental Meter, 0.9 to 44.7 mph (EN510)
- EXTECH Anemometer, 40 to 3346 fpm (407119)
- PCE INSTRUMENTS Environmental Wind Meter (PCE-423N)
- Extech Air Velocity Meters and Anemometers