Shop All Air Velocity Meters and Anemometers
Extech
Data Logging Anemometer, 100 to 6890 fpm
Mfr # SDL300-NIST
Zoro # G8046595
product price: $699.00
/ea
Free Shipping & Returns
$699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensing Method Rotating Vane
- Velocity (FPM) 79 to 6890 fpm
- Velocity (MPS) 0.4 to 35 mps
- Velocity (MPH) 0.9 to 78.3 mph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL300-NIST
- Zoro # G8046595
- UPC # 793950433027
- Country of Origin Taiwan, Province of China
- Category Air Velocity Meters and Anemometers
Dimensions
Probe Size | 2.80 in dia |
Manufacturers Warranty Length | 3 yr |
Cord Length | 3.9 ft |
Probe Diameter | 2.8 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | AA |
Description
Anemometer, Minimum Velocity Measured 60 fpm, Probe Diameter 2.8 in, Probe Type Rotating Vane, Maximum Velocity Measured 6,900 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Metal Vane, SD Card, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 10-100 Flowmeter (RMB-85-SSV)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- UEI TEST INSTRUMENTS Circular 12:1 IR Thermometer W 8-Point Laser (INF165C)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- EXTECH Data Logging Anemometer, 100 to 6890 fpm (SDL300)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310-NIST)
- EXTECH Anemometer, 295.2 to 5,905fpm, 14 to 122F (AN250W)
- EXTECH Anemometer, 40 to 5900 fpm (AN300)
- EXTECH Anemometer, 80 to 5906 fpm (AN100)
- EXTECH Anemometer, 100 to 6890 fpm (407113)
- DWYER INSTRUMENTS Air Velocity Transmitter (641-6)
- Extech Air Velocity Meters and Anemometers