Shop All Nonelectrical Properties Data Loggers
Extech
Data Logger, Temperature and Humidity
Mfr # RHT20
Zoro # G1153372
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -40 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1 Degrees F Temp, +/-3% RH
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RHT20
- Zoro # G1153372
- UPC # 793950440209
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 3.7 in |
Width (In.) | 1.9 in |
Depth (In.) | 1.2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1 15/16 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 3 3/4 in |
Overall Depth | 1 1/4 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Silver (PRO-301D-158K-01)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C465)
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-3 Wc (3003MR)
- EXTECH USB Sound Level Datalogger (407760)
- EXTECH Data Logger, Temperature, -40 to 158 F, USB (TH10)
- EXTECH Data Logger (SD700)
- EXTECH Humidity and Temperature Chart Recorder (RH550)
- EXTECH Humidity/Temperature Datalogger (SD500)
- EXTECH One Time Usage Data Logger, USB, NTC (THD5)
- LASCAR Data Logger, Thermocouple, 2 Channel, LCD (EL-GFX-DTC)
- Extech Nonelectrical Properties Data Loggers