Shop All Nonelectrical Properties Data Loggers
Extech
Data Logger
Mfr # SD700
Zoro # G4612666
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) 32 Degrees to 122 Degrees F
- Relative Humidity Range 10% to 90%
- Accuracy +/-1.5 Degrees F
- Battery Life Greater Than 1 mo (60 Second Sample Rate)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SD700
- Zoro # G4612666
- UPC # 793950437001
- Country of Origin Taiwan, Province of China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 1.3 in |
Width (In.) | 3.1 in |
Height (In.) | 5.2 in |
Overall Width | 3 1/8 in |
Overall Height | 5 1/4 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1 5/16 in |
Battery Size | AAA |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 5 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 4" Tridactor Boiler Pressure Gauge, 1/2" NPT, 0/75 PSI, Lower Mount, TRI-RC-402L-D (TRI-RC-402L-D)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, Front Flange (204L-158G)
- NOSHOK 800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/200-1-1-8-8-060-6)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/4" Mount (101D-204C)
- EXTECH One Time Usage Data Logger, USB, NTC (THD5)
- EXTECH Data Logger, USB Interface, Temp and RH (RHT10)
- EXTECH USB Sound Level Datalogger (407760)
- EXTECH Data Logger, Temperature, -40 to 158 F, USB (TH10)
- EXTECH Humidity and Temperature Chart Recorder (RH550)
- EXTECH Air Quality Carbon Dioxide Datalogger (CO210)
- LASCAR Data Logger, Temperature, LCD (EL-GFX-1)
- Extech Nonelectrical Properties Data Loggers