Shop All Stroboscope and Tachometer Accessories
Extech
Contact Adapters
Mfr # 461899
Zoro # G2506944
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 461891, 461995, Mfr. No. RPM10
- Includes Cup, Shaft, Wheel
- Accessory Type Contact Adapters
- Compatible Product Type Handheld Contact Tachometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 461899
- Zoro # G2506944
- UPC # 793950478998
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Contact Adapter |
For Use With | 461891, 461995, Mfr. No. RPM10 |
Includes | Cup, Shaft, Wheel |
Accessory Type | Contact Adapters |
Compatible Product Type | Handheld Contact Tachometer |
Product Type | Contact Adapter |
Description
Contact Adapter, Product Type Contact Adapter, Compatible Product Type Handheld Contact Tachometer, Compatible with Manufacturer Model Number 461891, 461995, RPM10, Includes Cup, Shaft, Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Pressure Manometer/Datalogger, 2.9psi (SDL710)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (LFS-210-300-G-KEMX)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-O(CA)-30P)
- EXTECH Adaptor, 220Vac For 407780,407764,407790 (144220)
- EXTECH Reflective Tape, 23 In by 5/8 In, PK10 (461937)
- SHIMPO Cone Tip for Tachometers, 3/4" dia. (CONE-3/4)
- REED INSTRUMENTS Replacement Shaft Extension Adapter (R7100-SHAFT)
- SHIMPO Circumference Wheel, 12 In (FPM-12)
- SHIMPO Extension Shaft, 3 1/2In (EXT-SHAFT)
- SHIMPO Blacklight LED Stroboscope, 120VAC (ST-320BL-1)
- Extech Stroboscope and Tachometer Accessories