Shop All Oscilloscopes
Extech
Component Fixture
Mfr # LCR205
Zoro # G8358052
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With LCR200
- Accessory Type SMD Component Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # LCR205
- Zoro # G8358052
- UPC # 793950360255
- Country of Origin Taiwan, Province of China
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | SMD Component Fixture |
For Use With | LCR200 |
Accessory Type | SMD Component Fixture |
Description
SMD Component Fixture, For Use With LCR200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 381 Remote Display True-rms AC/DC Clamp Meter with iFlex (5065875)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- EXTECH DC Power Supply (382213)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray (9671)
- HDE High Voltage Ammeter, 25 to 500Hz, LED (HVA-2000)
- FLUKE Carrying Case, 120B Series (C120B/WWG)
- B&K PRECISION High Voltage Probe Meter (HV 44A)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III-S)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- FLIR COMMERCIAL SYSTEMS Extech Digital Oscilloscope, LCD, 8 Bits (MS420)
- DWYER INSTRUMENTS Dwyer Digital Signal Generator (CSG)
- Extech Oscilloscopes