Shop All Combustible Gas Detectors
Extech
Combustible Gas Detector, Flex Gooseneck
Mfr # EZ40
Zoro # G1592577
product price: $129.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Acetone, Alcohol, Ammonia, Butane, Carbon Monoxide (Not To Quantify), Ethane, Gasoline, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinner, Methane, Naptha, Natural Gas, Propane, Smoke, Steam
- Standards CE Certified
- Battery C
- Includes (3) Batteries, Instructions
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EZ40
- Zoro # G1592577
- UPC # 793950510407
- Country of Origin China
- Category Combustible Gas Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Depth | 1 7/8 in |
Probe Length | 16 in |
Overall Width | 2 7/8 in |
Overall Height | 8 3/4 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | C |
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features One Hand Operation with Thumb Controlled Sensitivity Adjustments, Gases Detected Acetone, Alcohol, Ammonia, Butane, Ethane, Gasoline, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Methane, Naphtha, Paint Thinners, Propane, Smoke, Carbon Monoxide, Includes (3) Batteries, Instructions, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Detection Range 10 ppm (Methane)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 6 In. Wide x 36 Yards Long, Amber (KPTLS-6)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT, 0/60 PSI, Dry Fillable, Ctr Back Mount, 302D-254D (302D-254D)
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- FLUKE Soft Carrying Case, 8-1/2 In. D, Black/Ylw (Fluke-C25)
- EXTECH Detector, Gas Leak (FG100)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- GENERAL TOOLS Combustible Gas Detector, 20-1/2" H (NGD269)
- SENSIT Combustible Gas Detector (906-00000-09)
- ASSOCIATED EQUIPMENT BENCH BATTERY CHARGER (AE3055A)
- BACHARACH Informant 2 Cmbstbl Replacement Sensor (19-0499)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- Extech Combustible Gas Detectors