Shop All Coating & Ultrasonic Thickness Gauges
Extech
Coating Thickness Tester with Bluetooth
Mfr # CG304
Zoro # G011935084
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Hard Case, Software, Standard Films for Calibration, Steel and Aluminum Substrates
- Compatible Material Ferrous Metal, Nonferrous Metal
- Display Type Digital
- Number of Records Stored 2,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # CG304
- Zoro # G011935084
- UPC # 793950153048
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Battery Size | AAA |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coating Thickness Tester with Bluetooth |
Includes | Hard Case, Software, Standard Films for Calibration, Steel and Aluminum Substrates |
Compatible Material | Ferrous Metal, Nonferrous Metal |
Display Type | Digital |
Number of Records Stored | 2,500 |
Maximum Thickness Measured | 78.7 mil |
Minimum Thickness Measured | 0 mil |
Interface | Wireless |
Calibration Certificate Type | NIST |
Thickness Measurement Accuracy | +/- 2% + 2 micron m; +/- 3.5%, 1000 to 2000 micron m (Ferrous); +/- 3.5%, 1000 to 2000 micron m (Non-Ferrous) |
Testing Method | Magnetic |
Number of Batteries Required | 2 |
Digital Display Screen Type | LCD |
Thickness Measurement Resolution | 0.01mil (Ferrous); 0.01mil (Non-Ferrous) |
Battery Voltage | 1.5V |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Power Source | Battery |
Batteries Included | Yes |
Description
Coating Thickness Tester with Bluetooth, Maximum Thickness Measured 78.7 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/- 2 Percent + 2 micron m; +/- 3.5 Percent, 1000 to 2000 micron m (Ferrous); +/- 3.5 Percent, 1000 to 2000 micron m (Non-Ferrous), Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 2,500, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1922 Degrees F, Dual Laser Sighting (54TZ31)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0442C2300#G)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1855)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451259SD04L200#)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG150)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG250)
- EXTECH Coating Thickness Tester, Electronic (CG206)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG100)
- EXTECH Coating Thickness Tester, Electronic (CG204)
- DEFELSKO Gage, Coating, Mechanical, 0.25 to 20 Mils (PosiPen A)
- Extech Coating & Ultrasonic Thickness Gauges