Extech

Coating Thickness Tester, Electronic


product price: $300.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Type Electronic
  • Includes Precision Standards, USB Cable
  • Base Material Ferrous and Non-Ferrous Metals
  • Accuracy +/-2.5%
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Battery Size AAA
Manufacturer Warranty Length 2 yr

Description

Coating Thickness Tester, Maximum Thickness Measured 53 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-2.5 Percent, Calibration Certificate Type Not Certified, Display Type Digital, Number of Records Stored 1,500, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Thickness Measurement Resolution 0.004 mil; 0.1 micron m, Includes Precision Standards, USB Cable, Manufacturer Warranty Length 2 yr, Batteries Included Yes, Battery Size AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.