Shop All Coating & Ultrasonic Thickness Gauges
Extech
Coating Tester, Ferrous and Non-Ferrous
Mfr # CG104
Zoro # G1858991
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Ferrous and Non-ferrous
- Includes Calibration Standard, Soft Carrying Case, Wrist Strap
- Base Material Ferrous and Non-Ferrous Metals
- Accuracy +/-3% (7.9 to 39 mil), +/-4(0 to 7.8 mil), +/-5% (39.1 to 80 mil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # CG104
- Zoro # G1858991
- UPC # 793950151044
- Country of Origin Taiwan, Province of China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Manufacturer Warranty Length | 2 yr |
Description
Coating Thickness Tester, Maximum Thickness Measured 80 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-3 Percent, Calibration Certificate Type Not Certified, Display Type Digital, Number of Records Stored 255, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Thickness Measurement Resolution 0.1 mil; 1 micron m, Includes Calibration Standard, Soft Carrying Case, Wrist Strap, Manufacturer Warranty Length 2 yr, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON Pocket Thermal Camera for USBC Ports (TC001)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CF)
- TEST PRODUCTS INTL Back Probe Adapter Set (A057)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG100)
- EXTECH Coating Thickness Tester, Electronic (CG204)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG150)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG250)
- EXTECH Coating Thickness Tester, Electronic (CG206)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- Extech Coating & Ultrasonic Thickness Gauges