Shop All Gas Analyzers
Extech
CO2, Humidity, Temp Datalogger, 4000ppm CO2
Mfr # SD800
Zoro # G0413971
product price: $461.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Dioxide Concentration 0 to 4000 ppm
- Includes 2G SD Memory Card, Mounting Bracket, Power Adapter
- Display Triple Line LCD
- Temp. Range 32 to 122 F (0 to 50 C)
- Relative Humidity Range 10 to 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SD800
- Zoro # G0413971
- UPC # 793950438008
- Country of Origin Taiwan, Province of China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Description
Carbon Monoxide Meter, Digital Display Screen Type LCD, Features Selectable Data Sampling Rate of 5, 10, 30, 60, 120, 300, 600 Seconds or Automatic, Includes 2G SD Memory Card, Mounting Bracket, Power Adapter, Maximum Carbon Dioxide Measured 4,000 ppm, Maximum Relative Humidity Measured 90 Percent, Maximum Temperature Measured 122 Degrees F, Minimum Carbon Dioxide Measured 0 ppm, Minimum Relative Humidity Measured 10 Percent, Minimum Temperature Measured 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LAB Detector Asbestos Test (AS 108)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- AAON PRESSURE TRANSDUCER 0667PSI NO CABLE (V38410)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, Frt Flange (PRO-204L-254M)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- EXTECH Detector, Co, 0 To 1000 PPM (CO10)
- EXTECH Formaldehyde Meter, LCD Display (VFM200)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- SPER SCIENTIFIC Handheld Carbon Monoxide Meter (800058)
- Extech Gas Analyzers