Shop All Clamp On Power Meters
Extech
Clamp-On Power Meter, Dual LCD, 600 kW, 1,000 A, Cat III 600V Safety Rating
Mfr # 380976-K
Zoro # G4308717
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Watts 600 kW
- Max. AC Amps 1,000
- Max. DC Volts 600
- Safety Rating CAT IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 380976-K
- Zoro # G4308717
- UPC # 793950389775
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 9 in |
Overall Width | 1.6 in |
Battery Size | 9V |
Description
Clamp-On Power Meter, AC Current Measurement Resolution 10 mA, AC Voltage Measurement Resolution 0.1 mV, Basic AC Current Accuracy +/-2.00 Percent, Basic AC Voltage Accuracy +/-1.00 Percent, Basic DC Voltage Accuracy +/-1.00 Percent, Batteries Included Yes, Battery Size 9V, Battery Voltage 600V, Calibration Frequency 60 Hz, Capacitance Measurement Accuracy +/-1.50 Percent, Capacitance Measurement Resolution 1 nF, Counts 9,999, Crest Factor 1.42, DC Current Measurement Resolution 10 nA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0409)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-007)
- PROSKIT Pocket True RMS Auto Range Multimeter (MT-1506)
- SPER SCIENTIFIC Autoranging Radiation Monitor / Geiger Counter (840024)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (EX623)
- EXTECH Clamp Meter, Backlit LCD, 60 A, 0.7 in (18 mm) Jaw Capacity, Cat III 300V Safety Rating (MA63)
- EXTECH Clamp Meter, LCD, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942-NIST)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (MA445)
- EXTECH Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (EX655)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (MA440)
- KLEIN TOOLS AC/DC Digital Clamp Meter, Auto-Ranging 400 Amp (CL390)
- Extech Clamp On Power Meters