Shop All Clamp On Power Meters
Extech
Clamp Meter With Nist, Ma120
Mfr # MA120-NIST
Zoro # G0632305
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Safety Rating CAT II 600V, CAT III 300V
- Jaw Opening 0.7 in
- Calibration Frequency 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MA120-NIST
- Zoro # G0632305
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Height | 1.3 in |
Overall Width | 2.6 in |
Battery Size | AAA |
Maximum Conductor Size | 300MCM |
Description
Clamp Meter With Nist, Ma120, Audible Continuity No, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum DC Current Measurement 200 A, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, Parameters Measured AC Current, Continuity, DC Current, Diode, Duty Cycle, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 5000 psi, SS (5TUL8)
- AUTROL 11.9-42V-DC ABSOLUTE PRESSURE TRANSMITTER (APT3200-G3M11F11S1-M1)
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" (CA-05A)
- SHIMPO Flexible Swing Arm for DT-311A/315A (SAS-DT300)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (MA440-NIST)
- EXTECH Clamp Meter, Backlit, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX810)
- EXTECH Clamp Meter, Backlit LCD, Digital (EX623A)
- EXTECH Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 300V Safety Rating (MA120)
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (MA1500)
- EXTECH Clamp Meter, Backlit LCD, Digital (EX840A)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp (CL220)
- Extech Clamp On Power Meters