Shop All Clamp On Power Meters
Extech
Clamp Meter With Nist, 380947
Mfr # 380947-NIST
Zoro # G1443106
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Safety Rating CAT III 300V
- Jaw Opening 0.9 in
- Calibration Frequency 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 380947-NIST
- Zoro # G1443106
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Width | 1.8 in |
Overall Height | 1.3 in |
Maximum Conductor Size | 4/0 AWG |
Battery Size | AA |
Description
Clamp Meter With Nist, 380947, Audible Continuity No, Safety Rating CAT III 300V, AC Response Calculation Average, Maximum AC Current Measurement 3,000 A, Maximum DC Current Measurement 400 A, Current Leakage Testing No, Parameters Measured AC Current, DC Current, Frequency, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 0.9 in, Jaw Style Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Repair Kit with Aluminum Nut, Type D (DALN-KIT)
- UNIWELD 2 in GAUGE 1/4 in NPT BM 4000 PSI BRASS (G7D)
- GVS-RPB RPB Safety Radex Pressure Gauge (04-915)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 5.0, 1 Day, PK100 (PW 00214728)
- EXTECH Clamp Meter, LCD, 400 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380947)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (MA445)
- EXTECH Clamp Meter, Backlit, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (380926)
- EXTECH Clamp Meter, Backlit LCD, Digital (EX840A)
- EXTECH Clamp Meter, Backlit LCD, Digital (EX623A)
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC (NCVT3P)
- Extech Clamp On Power Meters