Shop All Clamp On Power Meters
Extech
Clamp Meter, LCD, 80 A, 0.5 in (13 mm) Jaw Capacity, Cat III 600V Safety Rating
Mfr # 380950
Zoro # G5041915
product price: $149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 80
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 40 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 380950
- Zoro # G5041915
- UPC # 793950389508
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Maximum Conductor Size | 3/0 AWG |
Overall Height | 1.4 in |
Battery Size | AAA |
Overall Width | 2.7 in |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 100 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 80 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC (TP912)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254D)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 3/4In (SFI-100-3/4)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443-NIST)
- EXTECH Clamp-On Power Meter, Dual LCD, 600 kW, 1,000 A, Cat III 600V Safety Rating (380976-K)
- EXTECH Clamp Meter With Nist, 380947 (380947-NIST)
- EXTECH Clamp Meter, Backlit, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (380926)
- EXTECH Clamp Meter, Backlit LCD, Digital (EX623A)
- EXTECH Clamp Meter, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942)
- SANWA Multifunctional Leakage Clamp Meter (DLC460F)
- Extech Clamp On Power Meters