Shop All Clamp On Power Meters
Extech
Clamp Meter, LCD, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating
Mfr # 380942-NIST
Zoro # G8271584
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V
- Jaw Capacity 0.9 in (23 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 380942-NIST
- Zoro # G8271584
- UPC # 793950381946
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Max. Conductor Size | 4/0 AWG |
Maximum Conductor Size | 4/0 AWG |
Overall Height | 1.3 in |
Battery Size | AAA |
Overall Width | 1.8 in |
Description
Digital Clamp Meter, Audible Continuity No, Safety Rating CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 30 A, Maximum AC Voltage Measurement 400 V, Maximum DC Current Measurement 40 A, Maximum DC Voltage Measurement 400 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (3940)
- POMONA ELECTRONICS Test Leads, 48 In. L, Black/Red (5908A)
- KESTREL Anemometer, 118 to 7874 fpm, Case Color: Green (0820)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L15#)
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380941)
- EXTECH Clamp Meter, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942)
- EXTECH Clamp Meter, LCD, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (380926-NIST)
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (MA1500)
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443-NIST)
- PROSKIT Smart True, RMS Flex Clamp Meter 3 5/6 (MT-3112)
- Extech Clamp On Power Meters