Shop All Clamp On Power Meters
This Product is Discontinued
Extech
Clamp Meter, Backlit LCD, Digital (Discontinued)
Mfr # EX623A-NIST
Zoro # G511248721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Safety Rating CAT III 600V
- Jaw Opening 1.25 in
- Maximum Storage Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EX623A-NIST
- Zoro # G511248721
- UPC # 793950376362
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Battery Size | 9V |
Manufacturers Warranty Length | 2 yr |
Maximum Conductor Size | 500MCM |
Overall Height | 9 in |
Overall Width | 3.1 in |
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Low Pass Filter (LPF), LoZ, Resistance, Temperature (IR), Temperature (Type K), Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.