Shop All Clamp On Power Meters
Extech
Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating
Mfr # MA440
Zoro # G5822271
product price: $49.49
/ea
Not eligible for select promotions
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 400
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 40 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MA440
- Zoro # G5822271
- UPC # 793950374405
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Max. Conductor Size | 500 kcmil |
Manufacturers Warranty Length | 2 yr |
Maximum Conductor Size | 500MCM |
Overall Width | 3 in |
Overall Height | 1.6 in |
Battery Size | AAA |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Duty Cycle, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (632008S02B100#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B160#)
- FLUKE AC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3000FC)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204E)
- EXTECH Clamp Meter, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942)
- EXTECH Clamp Meter, LCD, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942-NIST)
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- EXTECH Clamp Meter, LCD, 400 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380947)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443-NIST)
- EXTECH Clamp Meter, LCD, 80 A, 0.5 in (13 mm) Jaw Capacity, Cat III 600V Safety Rating (380950)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- Extech Clamp On Power Meters