Shop All Clamp On Power Meters
Extech
Clamp Meter, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating
Mfr # 380942
Zoro # G5041942
Free Shipping & Returns
Not eligible for select promotions
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 400 V
- Jaw Capacity 0.9 in (23 mm)
- Safety Rating CAT III 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 380942
- Zoro # G5041942
- UPC # 793950389423
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Width | 1.8 in |
Battery Size | AAA |
Maximum Conductor Size | 4/0 AWG |
Overall Height | 1.3 in |
Description
Digital Clamp Meter, Audible Continuity No, Safety Rating CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 30 A, Maximum AC Voltage Measurement 400 V, Maximum DC Current Measurement 40 A, Maximum DC Voltage Measurement 400 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Thermocouple Datalogger, 12 Channels (TM500)
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C784)
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- FLUKE Fluke TL223-1 Suregrip Electrical Test Lead Set (TL223-1)
- EXTECH Clamp Meter, LCD, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942-NIST)
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380941)
- EXTECH Clamp Meter, Backlit, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX810)
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (MA1500)
- EXTECH Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (EX655)
- EXTECH Clamp Meter With Nist, 380947 (380947-NIST)
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps (CL600)
- Extech Clamp On Power Meters