Shop All Water Testing Meter Accessories
Extech
CL2 Meter Replacement Electrode
Mfr # CL205
Zoro # G5041854
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: Other
- For Use With Cl200 Meters, PH100 Meters, PH110 Meters
- Includes Cap
- Manufacturers Warranty Length 6 mo
- Standards EPA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # CL205
- Zoro # G5041854
- UPC # 793950052051
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Length | 38 mm |
Diameter | 16mm |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Electrodes: Other |
Item | Replacement Electrode Module |
For Use With | Cl200 Meters, PH100 Meters, PH110 Meters |
Includes | Cap |
Standards | EPA Approved |
Measurement Range | 0.01 to 10.00ppm Total Chlorine |
Temp. Sensor | -5 Degrees to 90 Degrees C |
Recommended Use | Liquids, Semi-Solids, Solids |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Body Material | Polycarbonate |
Testing Parameter | Total chlorine |
Shelf Life | 1 yr |
Tip Shape | Flat |
Description
Replacement Electrode Module, Testing Parameter Total Chlorine, Measurement Range 0.01 to 10.00ppm Total Chlorine, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 38 mm, Temp. Sensor -5 Degrees to 90 Degrees C, For Use With Cl200 Meters, PH100 Meters, PH110 Meters, Standards EPA approved, Shelf Life 1 yr, Recommended Use Liquids, Semi-Solids, Solids, Includes Cap, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Deionized Water - 3 Pack, 3PK (860011)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 25mL (229245)
- NALGE NUNC 5gal Carboy w/Handles (2210-0050)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- EXTECH Electrode, Flat Surface (601100)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- EXTECH Oyster PH/Mv/Temp Meter w/Case (OYSTER-15)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- YSI Probe Reconditioning Kit (5680)
- Extech Water Quality Testing