Shop All Nonelectrical Properties Data Loggers
This Product is Discontinued
Extech
Chart Recorder W/Nist Rh520 (Discontinued)
Mfr # RH520A-NIST
Zoro # G0633565
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -20 Degrees to 140 Degrees F
- Relative Humidity Range 10% to 95%
- Accuracy +/-3% (RH); +/-1.8 Degrees F/1 Degrees C (Temperature)
- Battery Life 4 wk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RH520A-NIST
- Zoro # G0633565
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 0.9063 in |
Width (In.) | 7.7 in |
Height (In.) | 5 in |
Overall Width | 7 3/4 in |
Overall Height | 5 in |
Overall Depth | 15/16 in |
Description
Chart Recorder W/Nist Rh520, Alert Type Light, Sound, Calibration Certificate Type NIST, Interface RS-232, Includes Adaptor, Built-in Stand, Detachable Probe w/ 3ft. Cable, LabView-based PC Software, USB Adaptor to RS-232
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.