Shop All Test Instrument Carrying Cases
Extech
Carrying Case For TKG Series
Mfr # TKG-B
Zoro # G011249068
product price: $97.19
/ea
Free Shipping & Returns
Not eligible for select promotions
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For TKG Series
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TKG-B
- Zoro # G011249068
- UPC # 793950152515
- Country of Origin United States
- Category Test Instrument Carrying Cases
Details
Promotion Restriction | Not eligible for promotion |
Item | Case |
Features | For TKG Series |
Product Type | Carrying Case |
Description
Case, Product Type Carrying Case, Features For TKG Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L160#)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3-1/2In, 1/4In (351009SW02LXLLVAC)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Plastic, Black (4FLR1)
- FLUKE IR Cam, 120x90IR Res, 50x38FOV (FLK-PTI120 9HZ 400C)
- EXTECH Carrying Case, 7-7/8x5-5/16x1-5/8, Black (409996)
- TEST PRODUCTS INTL Nylon Zippered Carrying Case -Large With Clear Vinyl Top (A901CP)
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- ZORO SELECT Carrying Case, Soft, Vinyl, 1.3 x5.7x7.0 In (4WPG9)
- MILWAUKEE TOOL Magnetic Meter Holder (49-77-3001)
- FLUKE Soft Carrying Case, Nylon, Blk, 8inWx9inH (FLK-17XXCASE/WWG)
- Extech Test Instrument Carrying Cases