Shop All Phasing & Motor Rotation Meters
Extech
Carrying Case, 9-1/2 In. H, 2 In. D, Black
Mfr # 409997
Zoro # G1114276
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Footnotes 3, 4
- Material Synthetic
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 409997
- Zoro # G1114276
- UPC # 793950409978
- Country of Origin China
- Category Phasing & Motor Rotation Meters
Dimensions
Overall Height | 9 in |
Overall Depth | 3 in |
Overall Width | 5 in |
Manufacturers Warranty Length | 6 mo |
Height x Width x Depth | 9 in x 5 in x 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Color | Black |
Footnotes | 3, 4 |
Material | Synthetic |
For Use With | For Extech Meters |
Includes | Soft Vinyl Carrying Case |
Belt Loop Included | No |
Case Type | Soft Carrying Cases |
Wrist Strap | Yes |
Weather-Resistant Zipper | Yes |
Description
Carrying Case, Material Vinyl, For Use With For Extech Meters, Color Black, Includes Soft Vinyl Carrying Case, Overall Height 9 in, Overall Width 5 in, Overall Depth 3 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFC9)
- FLUKE Clamp Meter Kit, LCD, 2,500 A A, 1.3 in (34mm) Jaw Capacity (FLK-376FC-IFLEX36)
- PROSKIT Multi, function Analog Multimeter (MT-2019)
- LDI INDUSTRIES Thermometer, Dial (G615-12-A-1)
- EXTECH Phase & Motor Rotation Tester, 40-600VAC (480403)
- EXTECH Carrying Case, 6-1/4 In. H, 1 In. D, Black (409992)
- EXTECH Non-Contact Phase Seq Tester, 75-1000VAC (PRT200)
- REED INSTRUMENTS Phase Rotation/Clamp Meter Kit (R5004-KIT)
- MEGGER Motor Rotation Tester, 600V AC (MTR105)
- FLUKE Phase Sequence Tester, 10-700VAC (FLUKE-9040)
- TEST PRODUCTS INTL Phase Rotation Indicator (SPD480)
- Extech Phasing & Motor Rotation Meters