Shop All Test Instrument Carrying Cases
Extech
Carrying Case, 7-7/8x5-5/16x1-5/8, Black
Mfr # 409996
Zoro # G1468862
product price: $16.99
/ea
Not eligible for select promotions
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 7 1/4 in
- Overall Width 3 3/4 in
- Overall Depth 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 409996
- Zoro # G1468862
- UPC # 793950409961
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 3 3/4 in |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | 6 mo |
Height x Width x Depth | 7 1/4 in x 3 3/4 in x 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | For Extech Meters |
Features | Belt Loop, Compartments for Lead Storage, Zipper |
Includes | Soft Vinyl Carrying Case |
Weather-Resistant Zipper | Yes |
Belt Loop | Yes |
Wrist Strap | No |
Belt Loop Included | No |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Vinyl, For Use With For Extech Meters, Color Black, Includes Soft Vinyl Carrying Case, Overall Height 7 1/4 in, Overall Width 3 3/4 in, Overall Depth 2 1/2 in, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black (451279AS04L400#)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/8"Back Mount (102D-158D-10/32)
- DICKSON Chart, 8 In, Range -30 to 50 C, 7 Day, PK60 (C487)
- MONARCH Digital Stroboscope, 30 to 20,000 FPM (6204-012)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- SKYSCAN Carrying Case, Black (SKLC)
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- BENCHMARK SCIENTIFIC Foam Sheet, No Holes, PK2 (BV1010-00)
- MILWAUKEE TOOL Roll Up Accessory Case (48-55-0165)
- FLUKE Soft Carrying Case, 2-1/2x5-1/2x10, Blk/Yl (Fluke-C125)
- Extech Test Instrument Carrying Cases