Shop All Phasing & Motor Rotation Meters
Extech
Carrying Case, 6-1/4 In. H, 1 In. D, Black
Mfr # 409992
Zoro # G3388226
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Depth 1 1/2 in
- Overall Height 6 in
- Overall Width 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 409992
- Zoro # G3388226
- UPC # 793950409923
- Country of Origin China
- Category Phasing & Motor Rotation Meters
Dimensions
Overall Depth | 1 1/2 in |
Overall Height | 6 in |
Overall Width | 4 in |
Manufacturers Warranty Length | 6 mo |
Height x Width x Depth | 6 in x 4 in x 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Color | Black |
Footnotes | 2, 3 |
For Use With | For Extech Meters |
Material | Synthetic |
Includes | Soft Vinyl Carrying Case |
Wrist Strap | No |
Belt Loop Included | No |
Weather-Resistant Zipper | Yes |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Vinyl, For Use With For Extech Meters, Color Black, Includes Soft Vinyl Carrying Case, Overall Height 6 in, Overall Width 4 in, Overall Depth 1 1/2 in, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Circuit Breaker Finder with Built-In GFCI (R5500)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- SPAN Vacuum Gauge, 1 to 0 Bar Vac, 2-1/2In (LFS-210-(-1 Bar)-G)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L1000#)
- EXTECH Phase & Motor Rotation Tester, 40-600VAC (480403)
- EXTECH Carrying Case, 9-1/2 In. H, 2 In. D, Black (409997)
- EXTECH Non-Contact Phase Seq Tester, 75-1000VAC (PRT200)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- IDEAL Phase Sequence Tester, 120 to 600VAC (61-520)
- AEMC INSTRUMENTS Phase Sequence Tester, 40-850VAC (6608)
- Extech Phasing & Motor Rotation Meters