Shop All Borescope
Extech
Camera Probe, 640x480pxl 5.5mm
Mfr # HDV7C-55-3
Zoro # G509001376
product price: $793.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 10 mm to Infinity
- Camera Size 5.5 mm
- Shaft Dia. 5.5 mm
- Recording Image, Text Annotation, Video, Voice Annotation
- Wireless Display No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Camera Size | 5.5 mm |
Shaft Dia. | 5.5 mm |
Shaft Length | 9 13/16 ft |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Shaft Diameter | 0.22 in |
Camera Diameter | 5.5 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera Probe |
Recording | Image, Text Annotation, Video, Voice Annotation |
Wireless Display | No |
Power Source | Rechargeable Li-Ion Battery |
Pixel Resolution | 640 x 480 |
Probe Lighting System | Adjustable LED Lamp |
Features | (6) LED Lights, IP67 Rating |
Product Type | Camera Probe |
Operating Temp. | 14 Degrees to 140 Degrees F |
Minimum Focus Distance | 0.39 in |
Camera Pixel Resolution | 640 x 480 |
Field of View | 90 Degrees |
Compatible with Series | HDV700 Series |
Compatible with Brand | Extech |
Description
Camera Probe, Compatible with Manufacturer Model Number HDV700, Compatible with Series HDV700 Series, Compatible with Brand Extech, Product Type Camera Probe, Shaft Length 9 13/16 ft, Shaft Diameter 0.22 in, Field of View 90 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features (6) LED Lights, IP67 Rating, Camera Diameter 5.5 mm, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Hook Test Lead, Black/Red, 300VAC (5187-C-36)
- MILTON Pressure Gage, Center, 1/8" NPT, 0-160PSI (638-7)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ2487-DRY-2FF)
- EXTECH Video Borescope, 5.7 In (HDV600)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV620)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- Extech Borescope