Shop All Borescope
Extech
Camera Probe, 1280x720pxl 4.9mm
Mfr # HDV7C-49-DUAL-1
Zoro # G409001391
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 10 mm to Infinity
- Camera Size 4.9 mm
- Shaft Dia. 4.9 mm
- Recording Image, Text Annotation, Video, Voice Annotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Camera Size | 4.9 mm |
Shaft Dia. | 4.9 mm |
Shaft Length | 3 1/4 ft |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Shaft Diameter | 0.19 in |
Camera Diameter | 4.9 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera Probe |
Recording | Image, Text Annotation, Video, Voice Annotation |
Wireless Display | No |
Power Source | Rechargeable Li-Ion Battery |
Pixel Resolution | 1,280 x 720 |
Product Type | Camera Probe |
Operating Temp. | 14 Degrees to 140 Degrees F |
Features | (6) LED Lights, Dual Camera Probe, IP67 Rating |
Probe Lighting System | Adjustable LED Lamp |
Compatible with Series | HDV700 Series |
Camera Pixel Resolution | 1280 x 720 |
Minimum Focus Distance | 0.39 in |
Field of View | 90 Degrees |
Compatible with Brand | Extech |
Description
Camera Probe, Compatible with Manufacturer Model Number HDV700, Compatible with Series HDV700 Series, Compatible with Brand Extech, Product Type Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.19 in, Field of View 90 Degrees , Camera Pixel Resolution 1280 x 720, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features (6) LED Lights, Dual Camera Probe, IP67 Rating, Camera Diameter 4.9 mm, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Flue Gas Particle Filter, PK10 (17631 PACK)
- FLIR Test Leads, Red/Black, 10A, 1000V, 41in. L (TA80)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 93)
- ELECTRONIC SPECIALTIES Cordless Inductive Tachometer (325)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV620)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- REED INSTRUMENTS Articulating Camera Head, 5.5mm (R8500-ART)
- Extech Borescope