Shop All Borescope
Extech
Camera, , 320x240pxl 6mm
Mfr # HDV5-6CAM-1AFM
Zoro # G411248494
product price: $968.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 6 mm
- Features 240 Degrees Articulation, IP67 Rating
- Minimum Focus Distance 2 cm
- Compatible with Brand Extech
- Camera Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shaft Length | 6 mm |
Camera Diameter | 6 mm |
Shaft Diameter | 6 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera, |
Features | 240 Degrees Articulation, IP67 Rating |
Minimum Focus Distance | 2 cm |
Compatible with Brand | Extech |
Camera Pixel Resolution | 320 x 240 |
Product Type | Camera Head |
Compatible with Series | HDV500 Series |
Field of View | 60 Degrees |
Maximum Focus Distance | 6 cm |
Description
Camera,, Compatible with Manufacturer Model Number HDV500, Compatible with Series HDV500 Series, Compatible with Brand Extech, Product Type Camera Head, Shaft Length 6 mm, Shaft Diameter 6 mm, Field of View 60 Degrees , Camera Pixel Resolution 320 x 240, Minimum Focus Distance 2 cm, Maximum Focus Distance 6 cm, Features 240 Degrees Articulation, IP67 Rating, Camera Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-300 psi/F (PAM1702)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 160 PSI, 1/8 NPT LM, Plastic (B2781318)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2" WC (2002AV)
- AMPROBE Clamp Meter, Rotary Scale, 1,000 A, 1.9 in (48 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-1007 PRO)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV620)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- RIDGID Inspection Camera Wifi Adapter (70118)
- Extech Borescope