Shop All Process Calibrators
Extech
Calibrator, 0 to 10VDC, 0 to 24mADC
Mfr # 412355A
Zoro # G2030016
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 50mA DC
- Voltage Measurement Range 0 to 20V DC
- Source Voltage 0 to 20V DC
- Source Current 0 to 24mA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 412355A
- Zoro # G2030016
- UPC # 793950423554
- Country of Origin Taiwan, Province of China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Current Measurement Range | 0 to 50mA DC |
Item | Current and Voltage Calibrator |
Voltage Measurement Range | 0 to 20V DC |
Source Voltage | 0 to 20V DC |
Source Current | 0 to 24mA DC |
Current Accuracy | +/-(0.075% +1 Digit) or +/-3 Digits (Whichever is Greater) |
Includes | 100 to 240V Universal AC Adapter, Batteries, Calibration Cable, Carrying Case |
Display | 2000 Count Multiline LCD |
Voltage Accuracy | +/-(0.075% +1 Digit) or +/-3 Digits (Whichever is Greater) |
Powered By | 9V Battery or 100 to 240V Universal AC Adapter |
Source | 0 to 24mA DC / 0 to 20V DC |
Description
Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-(0.075 Percent +1 Digit) or +/-3 Digits (Whichever is Greater), Source Voltage 0 to 20V DC, Voltage Measurement Range 0 to 20V DC, Voltage Accuracy +/-(0.075 Percent +1 Digit) or +/-3 Digits (Whichever is Greater), Display 2000 Count Multiline LCD, Powered By 9V Battery or 100 to 240V Universal AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-014)
- KLEIN TOOLS Premium Dual-Range NCVT and GFCI Receptacle Tester Electrical Test Kit (RT250KIT)
- SUPCO Data Logger, Temperature (SL500TC)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 156261)
- EXTECH Temp Calibrator, to2498 Degrees F, NIST (PRC30-NIST)
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC20)
- EXTECH Process Calibrator, Current/Voltage, 20V (PRC15)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC30)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-718-300G)
- ROTHENBERGER Precision Test Pump (60200)
- Extech Process Calibrators