Shop All Calibration Solutions
Extech
Calibration Standard, 84microS, 1 Pt, PK2
Mfr # EC-84-P
Zoro # G4199124
product price: $36.39
/pk 2, $18.20/ea
Not eligible for select promotions
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conductivity
- Range 84microS
- Container I pt Bottle
- Number of Tests Dependent On Amount Used For Each Test
- For Use With Any Conductivity Meter That Requires Calibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EC-84-P
- Zoro # G4199124
- UPC # 793950000847
- Country of Origin United States
- Category Calibration Solutions
Details
Promotion Restriction | Not eligible for promotion |
Item | Calibration Standard |
Type | Conductivity |
Range | 84microS |
Container | I pt Bottle |
Number of Tests | Dependent On Amount Used For Each Test |
For Use With | Any Conductivity Meter That Requires Calibration |
Description
Calibration Standard, Conductivity, Range 84microS, Container I pt Bottle, For Use With Any Conductivity Meter That Requires Calibration, Number of Tests Dependent On Amount Used For Each Test, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 12,880 Us/cm, 1 L (CS9912-P)
- EIJKELKAMP Extension Rod and Coupling Sleeve, Bayonet, 40" (011007B)
- EXTECH Buffer Solution, 10 pH, 1 Pt, PK2 (PH10-P)
- EXTECH Buffer Solution, 4 pH, 1 Pt, PK2 (PH4-P)
- EXTECH Calibration Standard, 1413microS, 1 Pt, Pk2 (EC-1413-P)
- EXTECH Chlorine Standard, 1PPM (CL207)
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- OAKTON Buffer Solution, pH, 4.01,500 mL (00654-00)
- Extech Water Quality Testing