Shop All Water Testing Meter Accessories
Extech
Calibration Solution Set
Mfr # PH103
Zoro # G2210521
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Electrode Solutions
- Range 10.0 pH, 4.0 pH, 7.0 pH, Rinsing Solution
- Number of Tests 6 Ea 4, 7, 10pH Solutions Plus 2 Rinse Solutions
- Type PH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PH103
- Zoro # G2210521
- UPC # 793950051030
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Electrode Solutions |
Item | pH Calibration Buffer Pouch Kit |
Range | 10.0 pH, 4.0 pH, 7.0 pH, Rinsing Solution |
Number of Tests | 6 Ea 4, 7, 10pH Solutions Plus 2 Rinse Solutions |
Type | PH |
Features | Premeasured Calibration Buffers In A Pouch Plus 2 Rinse Solutions |
Description
pH Calibration Buffer Pouch Kit, pH, Range 10.0 pH, 4.0 pH, 7.0 pH, Rinsing Solution, Features Premeasured Calibration Buffers In A Pouch Plus 2 Rinse Solutions, Number of Tests 6 Ea 4, 7, 10pH Solutions Plus 2 Rinse Solutions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- TRICORBRAUN 12 oz Clear PET Plastic Round Jar- 89-400 Neck Finish (027267)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- EXTECH Replacement Electrode, EC210, Round (EC210-P)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- EXTECH Solution Cups, W/Caps, PK24 (EX007)
- EXTECH Conductivity Cell, For 4TXG5, 4TXG6 (EC605)
- EXTECH pH Meter, WaterProof, Refillable (PH110)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- Extech Water Quality Testing