Shop All Calibration Solutions
Extech
Buffer Solution, 7 pH, 1 Pt, PK2
Mfr # PH7-P
Zoro # G0265526
Not eligible for select promotions
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PH
- Range 7 pH
- Container I pt Bottle
- Number of Tests Dependent On Amount Used For Each Test
- For Use With Any pH Meter That Requires Calibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # PH7-P
- Zoro # G0265526
- UPC # 793950050071
- Country of Origin United States
- Category Calibration Solutions
Details
Promotion Restriction | Not eligible for promotion |
Item | Buffer Solution |
Type | PH |
Range | 7 pH |
Container | I pt Bottle |
Number of Tests | Dependent On Amount Used For Each Test |
For Use With | Any pH Meter That Requires Calibration |
Description
Buffer Solution, pH, Range 7 pH, Container I pt Bottle, For Use With Any pH Meter That Requires Calibration, Number of Tests Dependent On Amount Used For Each Test, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- HEATHROW SCIENTIFIC Inoculatng Needle/Loop, 10uL Rigid, PK1000 (HS81121D)
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- EXTECH Buffer Solution, 10 pH, 1 Pt, PK2 (PH10-P)
- EXTECH Buffer Solution, 4 pH, 1 Pt, PK2 (PH4-P)
- EXTECH Calibration Standard, 1413microS, 1 Pt, Pk2 (EC-1413-P)
- EXTECH Chlorine Standard, 1PPM (CL207)
- EXTECH Calibration Standard, 84microS, 1 Pt, PK2 (EC-84-P)
- OAKTON Calibration Solution, EC, 1413 uS/cm, 1 Pt (WD-00653-18)
- Extech Calibration Solutions