Shop All Temperature Probes
Extech
Bead Wire Temperature Probe, 196 in.L
Mfr # TP873-5M
Zoro # G0094720
product price: $33.25
/ea
Not eligible for select promotions
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -22 Degrees to 572 Degrees
- Probe Contact Material Welded Bead
- Probe Connection Type Dual Banana Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TP873-5M
- Zoro # G0094720
- UPC # 793950385739
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 16 ft 4 in |
Probe Length | 4 in |
Wire Length | 16 ft. 4" |
Manufacturers Warranty Length | 6 mo |
Manufacturer Warranty Length | 6 mo |
Cable Length | 16.4 ft |
Description
Bead Wire Temperature Probe, Type K, For Application Surface, Banana Plug, Mini Plug, Cable Length 16.4 ft, -22 Degrees to 572 Degrees F/-30 Degrees to 300 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Data Logging Thermocouple Probe Thermome (20250-02)
- WINTERS Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Silver (PSQ15802)
- PIC GAUGES Air Gauge, 2-1/2", 0/4000psi, 1/4" (101D-254Q)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (Fluke-1AC-A1-II)
- EXTECH RTD Temperature Probe, for Mfr. No.EN100 (EN100-TP)
- EXTECH Pipe Clamp Temp Probe, -4 to 450 Deg F (TP400)
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F (881603)
- EXTECH Penetration Probe, -50 to 1000 Deg F (TP882)
- EXTECH Temperature Probe, PRT, -4 to 176 deg. F (RH550-P)
- EXTECH Thermistor Probe, -22degF - 158degF TH30 (TP830)
- CONTROL CO AC Adaptor, 9 ft. Wire (4236)
- Extech Temperature Probes