Shop All Moisture Meter Accessories
Extech
Bead Wire Temp Probe, -40 to 482 Deg F
Mfr # TP870
Zoro # G2439857
product price: $17.55
/ea
Not eligible for select promotions
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Type K Temperature Function
- Manufacturers Warranty Length 6 mo
- Temperature Measuring Element K Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 482 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TP870
- Zoro # G2439857
- UPC # 793950388709
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Wire Length | 3 ft. 3" |
Probe Wire Length | 3 ft 3 in |
Cable Length | 3 ft 3 in |
Manufacturer Warranty Length | 6 mo |
Description
Bead Wire Temperature Probe, Type K, For Application Air, Surface, Sub Mini, Cable Length 3 ft 3 in, -40 Degrees to 482 Degrees F/-40 Degrees to 250 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts (FLK279FC/IFLEX)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-200psi (GLS420)
- FLUKE Fluke AC285 SureGrip Large Alligator Clip, CAT IV 600 V; CAT III 1000 V, 10 A Rating (AC285)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- EXTECH Moisture Hammer Probe (MO290-HP)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/O Terms 110240Vac (LU2MB0FU)
- SPER SCIENTIFIC Pocket Moisture Meter Replacement Pins, 2PK (850001PS)
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- UEI TEST INSTRUMENTS CAT IV Silicone Test Leads (ATL57)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- Extech Moisture Meter Accessories